For detailed information, other images and documents, please select individual articles from the following table.
TIPP® A4 stainless steel pipe clamp 2 pieces
Pipe clamp for mounting pipelines in any technical system with significant load requirements
Register now and access more than 125,000 products



Variants
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Rubber insert: Not suitable for contact with food.
For fixing pipes in all domestic systems such as food/beverage industry, chemical industry, solar systems, outdoor piping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!