For detailed information, other images and documents, please select individual articles from the following table.
Tapping screws, countersunk head assortment 1,353 pieces
WN 112, A2 stainless steel, plain, AW drive in system case 4.4.1
Register now and access more than 125,000 products



Variants
Contents: 1,353 pieces
- 100 tapping screws each 3.5 x 13/3.5 x 16/3.5 x 19 mm
- 100 tapping screws each 3.9 x 13/3.9 x 16/3.9 x 19/3.9 x 25 mm
- 50 tapping screws 3.9 x 38 mm
- 100 tapping screws each 4.2 x 16/4.2 x 19/4.2 x 25 mm
- 50 tapping screws each 4.2 x 32/4.2 x 38/4.2 x 50 mm
- 100 tapping screws 4.8 x 25 mm
- 50 tapping screws 4.8 x 32 mm
- 1 bit each AW10/AW20/AW25
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!