Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
airco well® 19230 pressure cup spray gun with short probe

For detailed information, other images and documents, please select individual articles from the following table.

airco well® 19230 pressure cup spray gun with short probe

Special tool for cleaning and flushing the air-conditioning evaporator.
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
  • Original TUNAP design

  • Ergonomic design, especially around the grip and the thumb rest

  • Pistol head in full-metal design

  • Manual bleed valve

  • Quick-action coupling for probe mounting

  • Larger filler opening for chemicals

  • Capacity: 1 litres

  • Maximum pressure: 10 bar

  • Incl. probe (straight, short) for evaporator flushing

  • ATEX tested
Notice

The pressure cup spray gun is for use only with the TUNAP cleaner for air-conditioning units. After the cleaner has been filled, it must be used up completely at the latest within 60 minutes.