Air conditioning leak detection assortment
Air conditioning leak detection assortment - 1
Air conditioning leak detection assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning leak detection assortment

For mobile use on R134a air-conditioning systems

  • Product weight (per item): 1496 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Product weight (per item) Quantity PU
price/PU
0964764025
1496 g
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Can be used without an air-conditioning service device


Suitable for mobile use



One shot: Single use



High fluorescent material content



Excellent material compatibility


  • Does not damage O-rings and seals

  • Additive can remain in the air-conditioning circuit after use


Meets SAE J2297 standards for R134a, PAG oil and ester oil



Compatible with PAG oil

Notice

Filling adapter art. no. 0764000114 can only be used with a 134a coupling.

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be complied with.