Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Air conditioning leak detection assortment For mobile use on R134a air-conditioning systems
Air conditioning leak detection assortment For mobile use on R134a air-conditioning systems - 1
Air conditioning leak detection assortment For mobile use on R134a air-conditioning systems - 2

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning leak detection assortment For mobile use on R134a air-conditioning systems
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
Can be used without an air-conditioning service device


Suitable for mobile use



One shot: Single use



High fluorescent material content



Excellent material compatibility


  • Does not damage O-rings and seals

  • Additive can remain in the air-conditioning circuit after use


Meets SAE J2297 standards for R134a, PAG oil and ester oil



Compatible with PAG oil

Notice

Filling adapter art. no. 0764000114 can only be used with a 134a coupling.

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be complied with.