Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
90° push-in elbow For Alu-Steck-WES aluminium pipe

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

90° push-in elbow For Alu-Steck-WES aluminium pipe

Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Very good corrosion resistance

  • Low weight

  • With sleeves moulded on both sides, meaning no additional insertion sleeves are required

VDE 0605 and DIN EN 61386-21