The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
90° push-in elbow For Alu-Steck-WES aluminium pipe
Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/50054.jpg)
Variants
- Very good corrosion resistance
- Low weight
- With sleeves moulded on both sides, meaning no additional insertion sleeves are required
VDE 0605 and DIN EN 61386-21
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!