For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
A2 stainless steel: High corrosion resistance and ideal for wet or outdoor environments.
90-degree depression: provides better load distribution and reduces the risk of deformation or damage to surfaces.
Construction: attachment of metal and wooden structures.
Automotive: assembly of car components and parts.
Industry: use in industrial machinery and equipment.
Marine: corrosion-resistant attachments for boats and marine installations.
- Preparation: make sure mounting surfaces are clean and free of debris.
- Screw selection: choose a countersunk screw that is compatible with the A2 washer in terms of size and material.
- Installation: place the washer on the support and secure the screw inside until the countersunk head fits snugly against the pressed part of the washer.
- Check that the washer is correctly positioned and that the pressure is evenly distributed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!