The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Marking of contacts as per ISO 1185 or ISO 3731
- Contact no. 1/31 as bush or pin prevents the interchanging of the N and S versions
- Grommets are suitable for cables from 9.5 mm² in diameter
- Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)
For connecting sockets on towing vehicle to sockets on trailer or semi-trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!