Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
7-pin connector 12 V

For detailed information, other images and documents, please select individual articles from the following table.

7-pin connector 12 V

Threaded connection with rubber seal provides protection against splash water and dirt

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

A threaded connection is suitable for 9.2 mm to 11.5 mm diameter cables



Aluminium version with cable pull load relief



7-pin system:


  • The recess in the cover holds the connector in the socket

  • Screw contacts resistant to higher pulling loads

  • Operating temperature: -25°C to +75°C

  • Marking of contacts complies with ISO1724

  • Current rating: Max. 25 A (with 2.5 mm2 wire)

Complies with ISO 1724 (N-version)