For detailed information, other images and documents, please select individual articles from the following table.
7-pin connector 12 V
Threaded connection with rubber seal provides protection against splash water and dirt
Register now and access more than 125,000 products
Variants
A threaded connection is suitable for 9.2 mm to 11.5 mm diameter cables
Aluminium version with cable pull load relief
7-pin system:
- The recess in the cover holds the connector in the socket
- Screw contacts resistant to higher pulling loads
- Operating temperature: -25°C to +75°C
- Marking of contacts complies with ISO1724
- Current rating: Max. 25 A (with 2.5 mm2 wire)
Complies with ISO 1724 (N-version)
Fitted on trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!