4D snap-on coupling with adjustment adapter
4D snap-on coupling with adjustment adapter - 1
4D snap-on coupling with adjustment adapter - 2
4D snap-on coupling with adjustment adapter - 3
4D snap-on coupling with adjustment adapter - 4
4D snap-on coupling with adjustment adapter - 5
4D snap-on coupling with adjustment adapter - 6
4D snap-on coupling with adjustment adapter - 7
4D snap-on coupling with adjustment adapter - 8
4D snap-on coupling with adjustment adapter - 9
4D snap-on coupling with adjustment adapter - 10
4D snap-on coupling with adjustment adapter - 11

For detailed information, other images and documents, please select individual articles from the following table.

4D snap-on coupling with adjustment adapter

Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function

  • Material: Polyoxymethylene
  • Height adjustment: + 3,5 mm
  • Lateral adjustment: +/- 1.5 mm
  • Tilt adjustment: + 4 mm
  • Suitable for drawer guide: Dynapro

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Height adjustment Lateral adjustment Tilt adjustment Quantity PU
price/PU
F134108955
Polyoxymethylene + 3,5 mm +/- 1.5 mm + 4 mm
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
CAD Data  | 
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
Snap-on coupling with integrated depth adjustment



Smoother height and inclination adjustment



Easy identification of the adjustment direction thanks to clear symbols



Greater scope of application thanks to narrower design of the snap-on coupling


Can be used from clear cabinet width of 182 mm



High level of stability


Can be used for Dynapro up to a load of 70 kg

Notice

Depth adjustment can only be used with Dynapro soft-close.


With Dynapro Tipmatic and Dynapro Tipmatic soft-close, depth adjustment is already integrated into the Tipmatic unit and the depth must not be adjusted using the snap-on coupling.

Dimensions not binding. Subject to technical changes!