For detailed information, other images and documents, please select individual articles from the following table.
4D snap-on coupling with adjustment adapter
Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Variants
- Front locking device with integrated depth adjustment
- Smoother height and inclination adjustment
- Clear symbols for easy identification of the adjustment direction
- Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm
- High stability: Can be used for Dynapro up to a load of 70 kg
Depth adjustment can only be used with Dynapro soft-close.
With Dynapro Tipmatic and Dynapro Tipmatic soft-close, depth adjustment is already integrated into the Tipmatic unit and the depth must not be adjusted using the snap-on coupling.
Dimensions not binding. Subject to technical changes!
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!