Spiral wire 4-core 12V/24V

For detailed information, other images and documents, please select individual articles from the following table.

Spiral wire 4-core 12V/24V

  • Working length: 3000 mm
  • Coil diameter: 40 mm
  • Material: Polyurethane

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Working length Coil diameter Material Quantity PU
price/PU
051095611
3000 mm 40 mm Polyurethane
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • No connector

  • 200 mm ends to be processed respectively

  • Cross section of wires 4 x 1.0 mm2