Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
3-in-1 polishing disc

For detailed information, other images and documents, please select individual articles from the following table.

3-in-1 polishing disc

Three-part polishing disc for fastening polishing pads, lambskins etc. with hook-and-loop attachment.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The polishing disc consists of three polishing discs attached to each other with hook-and-loop fasteners, which allow all our differently sized polishing pads and lambskins (90 mm, 145 mm and 170 mm) to be used with just one polishing disc.



Saves time:


quick changing to the desired polishing disc size, no detaching and attaching of the hook-and-loop mounting discs in different sizes needed any more.



Central perforation:


enables quick and simple centring of our polishing pads with central drill hole

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.