For detailed information, other images and documents, please select individual articles from the following table.
3-in-1 polishing disc
Three-part polishing disc for fastening polishing pads, lambskins etc. with hook-and-loop attachment.
- Diameter: 145 mm
- Adhesive system: Hook and loop
- Material: Polyurethane foam
- Colour: White
Register now and access more than 125,000 products
Variants
The polishing disc consists of three polishing discs attached to each other with hook-and-loop fasteners, which allow all our differently sized polishing pads and lambskins (90 mm, 145 mm and 170 mm) to be used with just one polishing disc.
Saves time:
quick changing to the desired polishing disc size, no detaching and attaching of the hook-and-loop mounting discs in different sizes needed any more.
Central perforation:
enables quick and simple centring of our polishing pads with central drill hole
This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.
Three-part polishing disc for fastening polishing pads, lambskins etc. with hook-and-loop attachment. The polishing disc can be used with all standard rotating polishing machines that require a M14 mounting thread.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!