3D snap-on coupling and adjustment adapter
3D snap-on coupling and adjustment adapter - 1
3D snap-on coupling and adjustment adapter - 2
3D snap-on coupling and adjustment adapter - 3
3D snap-on coupling and adjustment adapter - 4
3D snap-on coupling and adjustment adapter - 5
3D snap-on coupling and adjustment adapter - 6
3D snap-on coupling and adjustment adapter - 7
3D snap-on coupling and adjustment adapter - 8
3D snap-on coupling and adjustment adapter - 9

For detailed information, other images and documents, please select individual articles from the following table.

3D snap-on coupling and adjustment adapter

Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function

  • Material: Polyoxymethylene
  • Height adjustment: + 3,5 mm
  • Lateral adjustment: +/- 1.5 mm
  • Tilt adjustment: + 4 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Height adjustment Lateral adjustment Tilt adjustment Quantity PU
price/PU
F134108956
Polyoxymethylene + 3,5 mm +/- 1.5 mm + 4 mm
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
CAD Data  | 
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
Smoother height and inclination adjustment



Easy identification of the adjustment direction thanks to clear symbols



Greater scope of application thanks to narrower design of the snap-on coupling


Can be used from clear cabinet width of 182 mm



High level of stability


Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!