3D snap-on coupling and adjustment adapter
3D snap-on coupling and adjustment adapter - 1
3D snap-on coupling and adjustment adapter - 2
3D snap-on coupling and adjustment adapter - 3
3D snap-on coupling and adjustment adapter - 4
3D snap-on coupling and adjustment adapter - 5
3D snap-on coupling and adjustment adapter - 6
3D snap-on coupling and adjustment adapter - 7
3D snap-on coupling and adjustment adapter - 8
3D snap-on coupling and adjustment adapter - 9

For detailed information, other images and documents, please select individual articles from the following table.

3D snap-on coupling and adjustment adapter

Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function

  • Material: Polyoxymethylene
  • Height adjustment: + 3,5 mm
  • Lateral adjustment: +/- 1.5 mm
  • Tilt adjustment: + 4 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Height adjustment Lateral adjustment Tilt adjustment Quantity PU
price/PU
F134108956
Polyoxymethylene + 3,5 mm +/- 1.5 mm + 4 mm
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Smoother height and inclination adjustment



Easy identification of the adjustment direction thanks to clear symbols



Greater scope of application thanks to narrower design of the snap-on coupling


Can be used from clear cabinet width of 182 mm



High level of stability


Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!