Welcome to Würth Germany For trade customers only
3D snap-on coupling and adjustment adapter
3D snap-on coupling and adjustment adapter - 1
3D snap-on coupling and adjustment adapter - 2
3D snap-on coupling and adjustment adapter - 3
3D snap-on coupling and adjustment adapter - 4
3D snap-on coupling and adjustment adapter - 5
3D snap-on coupling and adjustment adapter - 6
3D snap-on coupling and adjustment adapter - 7
3D snap-on coupling and adjustment adapter - 8
3D snap-on coupling and adjustment adapter - 9

For detailed information, other images and documents, please select individual articles from the following table.

3D snap-on coupling and adjustment adapter

Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function
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
  • Smoother height and inclination adjustment

  • Clear symbols for easy identification of the adjustment direction

  • Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm

  • High stability: Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!