Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Original Prusa XL enclosure
Original Prusa XL enclosure - 1
Original Prusa XL enclosure - 2
Original Prusa XL enclosure - 3
Original Prusa XL enclosure - 4
Original Prusa XL enclosure - 5

For detailed information, other images and documents, please select individual articles from the following table.

Original Prusa XL enclosure

Optional accessory for the Prusa XL printer that enables 3D printing at high temperatures for materials such as ASA

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Optional accessory for the Original Prusa XL 3D printer

  • Designed for quick and easy integration with the printer

  • Stable printing environment at higher temperatures

  • Ideal for printing complex materials at high temperatures

  • Prevents draughts and minimises warping of components

  • The enclosure is connected directly to the mainboard, allowing a range of useful functions to be configured directly via the printer's LCD touch panel

  • An advanced filtration system with HEPA filter (99.9 % efficiency) helps to reduce odours and prevents ultra-fine particles (UFP) from being released into the air. Filtration is automatically controlled by the printer and air is blown out of the enclosure through the HEPA filter. To extend the service life of the HEPA filter, filtration is deactivated for materials such as PLA and PETG, which produce few particles and little odour, but can be switched on manually. The XL printer notifies you as soon as the HEPA filter needs to be changed

  • Check the temperature using the thermometer on the enclosure door or the information on the printer display

  • Additional synchronised LED strip for illuminating the print area and displaying the printer status

  • The enclosure also reduces printer noise and covers all the moving parts in your printer

  • The enclosure is supplied as a kit

  • The required tools are included in the kit
Notice

You will need to replace some of the plastic parts in your printer, such as Nextruder or belt holder parts, with the parts included in the pack, which are made of a more heat-resistant material (PCCF).


This pack does not include a 3D printer.



The basic pack includes: All components required to build the enclosure (frame parts, transparent side panels, top and bottom panels, bellows cover, fastening material, printer frame brace), PCCF spare parts for the XL printer, temperature sensor, LED strip and documentation. The Original Prusa XL Enclosure is supplied as a disassembled kit.