For detailed information, other images and documents, please select individual articles from the following table.
Original Prusa XL 3D printer 5 extruders mounted
Innovative multi-material 3D printer with five tool heads, a high degree of precision and little to no printing waste
Register now and access more than 125,000 products
Variants
Innovative premium quality
- With lightning-fast tool changers and mounting options for up to five tool heads
- Faster production of high-quality multi-material prints
- Produces little to no waste
- Designed and manufactured in the EU
- Easy to set up and operate
- Delivered fully assembled and ready-to-use, making setup simple and fast
- After a quick self-test, the printer can be used immediately - no complex installation necessary
- Large prints can take hours, but you don't need to worry due to hardware-based power-outage recovery helps
- Features a modular, segmented heat bed controlled by a separate electronic board to optimise print quality and reliability
- Every Original Prusa 3D printer offers years of support, long after the market launch, including automatic calibration
Upgrades already included
- Input Shaper and Pressure Advance for super-fast printing
- Phase Stepping reduces the noise of the printer
- Fast network printing with Prusa Connect
- Stealth mode
- Detection of stuck filament
- Cancel object in the printer menu
- Enabled touch support
Additional accessory
- Enclosure included in the package
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!