Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Printer FFF Original Prusa XL 3D printer
Printer FFF Original Prusa XL 3D printer - 1
Printer FFF Original Prusa XL 3D printer - 2
Printer FFF Original Prusa XL 3D printer - 3
Printer FFF Original Prusa XL 3D printer - 4
Printer FFF Original Prusa XL 3D printer - 5
Printer FFF Original Prusa XL 3D printer - 6
Printer FFF Original Prusa XL 3D printer - 7
Printer FFF Original Prusa XL 3D printer - 8
Printer FFF Original Prusa XL 3D printer - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Printer FFF Original Prusa XL 3D printer

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Innovative premium quality


  • State-of-the-art tool changer with up to five tool heads

  • Print with multiple materials and colours

  • Hardware-based power-outage recovery

  • Modular, segmented heat bed

  • Easy to set up and operate

  • Superior reliability and security features

  • Premium-quality 3D printing

  • After a short self-test, the printer can be used immediately - no assembly is required

  • Phase Stepping reduces the noise of the printer

  • Stealth mode

  • Detection of stuck filament

  • Enabled touch support

  • Designed and manufactured in the EU

  • The printer is shipped in assembled condition

  • For protection during transport, the print heads and the display are supplied separately and need to be mounted.

  • Straightforward setup


Scope of delivery


  • Assembled Original Prusa XL 3D printer

  • PEI satin spring steel sheet, powder-coated on both sides

  • Prusament PLA Prusa Galaxy Black 1 kg

  • Prusa lubricant for bearings

  • Alcohol-saturated wipes, acupuncture needle

  • Tool set: universal wrench, 13-16 wrench, pointed pliers, hexagon key and TX wrench

  • USB drive with sample prints (G-codes)

  • 3D printing handbook


Optional accessories


  • Housings/enclosures available as optional accessories
Proof of Performance

This product is approved in accordance with Machinery Directive 2006/42/EC.

Notice

The instruction manual for the Original Prusa 3D printer can also be used for the XL.

Application area

This product is approved in accordance with Machinery Directive 2006/42/EC.

1 Year Guaranty

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.