Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Original Prusa MK4S 3D printer
Original Prusa MK4S 3D printer - 1
Original Prusa MK4S 3D printer - 2
Original Prusa MK4S 3D printer - 3
Original Prusa MK4S 3D printer - 4
Original Prusa MK4S 3D printer - 5
Original Prusa MK4S 3D printer - 6
Original Prusa MK4S 3D printer - 7
Original Prusa MK4S 3D printer - 8
Original Prusa MK4S 3D printer - 9
Original Prusa MK4S 3D printer - 10
Original Prusa MK4S 3D printer - 11
Original Prusa MK4S 3D printer - 12
Original Prusa MK4S 3D printer - 13
Original Prusa MK4S 3D printer - 14
Original Prusa MK4S 3D printer - 15
Original Prusa MK4S 3D printer - 16
Original Prusa MK4S 3D printer - 17

For detailed information, other images and documents, please select individual articles from the following table.

Original Prusa MK4S 3D printer

With a newly developed 360° cooling system, combined with high print speed, excellent print quality and impressive durability

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Designed and manufactured in the EU

  • Easy to set up and operate

  • Delivered fully assembled and ready-to-use, making setup simple and fast

  • After a quick self-test, the printer can be used immediately - no complex installation necessary

  • The new high-performance 360-degree cooling system ensures optimum cooling and perfect print results

  • Featuring a high-quality, high-flow nozzle for improved print speed and quality

  • The native Prusa app for iOS and Android allows easy Wi-Fi setup with NFC tap and printing via convenient remote control

  • Every Original Prusa 3D printer offers years of support, long after the market launch, including automatic calibration


Scope of delivery


  • Original Prusa MK4S

  • Prusament PLA Prusa Galaxy Black 1 kg

  • Spring steel pressure plate with smooth double-sided PEI layer

  • Tool set: universal wrench, 13-16 wrench, pointed pliers, hexagon key and TX wrench

  • USB drive with sample prints (G-codes)

  • Filament holder

  • Prusa lubricant for bearings

  • 3D printing handbook


Additional accessory


  • GPIO hackerboard

  • Accelerometer for printer modders
Application area