Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Prusa CORE One 3D printer
Prusa CORE One 3D printer - 1
Prusa CORE One 3D printer - 2
Prusa CORE One 3D printer - 3
Prusa CORE One 3D printer - 4
Prusa CORE One 3D printer - 5
Prusa CORE One 3D printer - 6
Prusa CORE One 3D printer - 7
Prusa CORE One 3D printer - 8
Prusa CORE One 3D printer - 9
Prusa CORE One 3D printer - 10
Prusa CORE One 3D printer - 11
Prusa CORE One 3D printer - 12
Prusa CORE One 3D printer - 13

For detailed information, other images and documents, please select individual articles from the following table.

Prusa CORE One 3D printer

The CORE One is a CoreXY 3D printer in housing that produces the highest print quality due to active temperature control

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Designed and manufactured in the EU

  • Easy to set up and operate

  • Fully automatic first-layer calibration

  • Outstanding print quality thanks to the Nextruder and 360° cooling

  • Enclosed build chamber that can reach up to 55 °C

  • Active temperature control

  • Featuring a high-quality, high-flow nozzle for improved print speed and quality

  • Robust steel exoskeleton

  • The native Prusa app for iOS and Android allows easy Wi-Fi setup with NFC tap and printing via convenient remote control

  • Every Original Prusa 3D printer will receive years of support, even long after its launch


Scope of delivery


  • Assembled Original Prusa CORE One 3D printer

  • Prusament PLA Prusa Galaxy Black 1 kg

  • Spring steel pressure plate with smooth double-sided PEI layer

  • USB drive with sample prints (G-codes)

  • Manual (DE)

  • Mains cable (EU)

  • Alcohol-saturated wipes, acupuncture needle


Additional accessory


  • Build chamber camera

  • GPIO hackerboard

  • Advanced filtration system
Application area