For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Designed and manufactured in the EU
- Easy to set up and operate, just 5 minutes from unpacking to first print
- Fully automatic first-layer calibration
- Optimum surface quality
- Outstanding print quality due to the Nextruder and 360° cooling
- Enclosed chamber that can reach up to 60 °C
- Active temperature control
- Featuring a high-quality, high-flow nozzle for improved print speed and quality
- Robust steel exoskeleton
- The native Prusa app for iOS and Android allows easy Wi-Fi setup with NFC tap and printing via convenient remote control
- AC heatbed with convection heating
- No walled garden or vendor locks
- Designed for offline use
- Every Original Prusa 3D printer will receive long-term support, for years after launch
Scope of delivery
- Assembled Original Prusa CORE One L 3D printer
- 1080p camera with night vision
- PEI satin spring steel sheet, coated on both sides
- Prusament PLA Prusa Galaxy Black 1 kg
- 0.4 mm high-flow nozzle (installed)
- 0.4 mm abrasive-resistant nozzle (in package)
- Prusa Academy CORE One L course (digital)
- USB drive with sample prints (G-codes)
- 3D printing handbook
- Alcohol-saturated wipes and acupuncture needle
- It is ideal for use in prototype development, small-series production and creative projects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!