For detailed information, other images and documents, please select individual articles from the following table.
3D front locking device and adapter
Redesigned front locking device and adjustment adapter of the Dynapro guide with improved function
Register now and access more than 125,000 products
Variants
- Smoother height and inclination adjustment
- Clear symbols for easy identification of the adjustment direction
- Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm
- High stability: Can be used for Dynapro up to a load of 70 kg
Dimensions not binding. Subject to technical changes!
Front locking device fastening and adjustment adapter secured with ASSY screws ∅ 3.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!