For detailed information, other images and documents, please select individual articles from the following table.
LATENTO three-way valve
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- For rapid change of flow direction (change from A to B in just 3 seconds), particularly suitable for installation in return lines due to the possibility of reversing the flow direction
- Integrated circuit board with microprocessor
- Integrated anti-blocking program (complete change-of-flow-direction cycle at least every seven days)
- Actuator can be removed at the push of a button, A and B are both open after the actuator is removed, valve position clearly visible in the display window, incl. removable cable (length 1.6 m)
- Suitable for water and anti-freeze additives (glycol content up to 50 %)
- Connection: 1 inch thread
- Pressure rating PN 6
- Medium temperature: 5 °C-95 °C (briefly 110 °C)
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!