3-pin socket 12V

For detailed information, other images and documents, please select individual articles from the following table.

3-pin socket 12V

  • Contact design: Push-on contact
  • Material of the housing: Plastic
  • Material of the contacts: Copper-zinc alloy
  • Max. current: 25 A
  • IP protection class: IP 54
  • DIN: 9680

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contact design Material of the housing Material of the contacts Max. current Quantity PU
price/PU
0555315200
Push-on contact Plastic Copper-zinc alloy 25 A
2 pcs
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
Art.-no. Cust. Mat. No.
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
Improved protection against splash water and dirt


thanks to threaded connection with rubber seal

Complies with DIN 9680



Protection class: IP 54