For detailed information, other images and documents, please select individual articles from the following table.
3-pin connector 12V
- Contact design: Push-on contact
- Material of housing: Plastic
- Material of contacts: Copper-zinc alloy
- Max. current: 25 A
- IP protection class: IP 54
- DIN: 9680
Register now and access more than 125,000 products
Variants
Improved protection against splash water and dirt
thanks to threaded connection with rubber seal
Complies with DIN 9680
Protection class: IP 54
Suitable for use on agricultural machinery, tractors and refrigerated transport
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!