For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Operating temperature: –40°C to +85°C
- Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)
- Screw-type contacts resist greater pulling loads
- The recess in the cover holds the connector in the socket
- With additional pull load relief
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!