Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
3D hinge ∅ 20 mm
3D hinge ∅ 20 mm - 1
3D hinge ∅ 20 mm - 2
3D hinge ∅ 20 mm - 3
3D hinge ∅ 20 mm - 4
3D hinge ∅ 20 mm - 5
3D hinge ∅ 20 mm - 6

For detailed information, other images and documents, please select individual articles from the following table.

3D hinge ∅ 20 mm

Can be adjusted in three directions without dismounting, wedging or opening the door leaf

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Only one tool required to adjust the hinge (hexagon socket AF 5)
Notice

To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.


For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 8.3 mm.

Load capacity guideline values for a door height of approx. 2 m
Door width in mmwith 2 strapswith 3 straps
up to 80090 kg150 kg
up to 100075 kg125 kg
up to 120060 kg100 kg
Application area

Dimensions subject to change. Subject to technical changes.