For detailed information, other images and documents, please select individual articles from the following table.
3D hinge ∅ 20 mm
Can be adjusted in three directions without dismounting, wedging or opening the door leaf
Register now and access more than 125,000 products
Variants
- 2-component hinge for wooden front doors
- Easy to adjust from the front
- Only 1 tool required to adjust the hinge (hexagon socket AF 5)
To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.
For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 8.3 mm.
| Load capacity guideline values for a door height of approx. 2 m | ||
| Door width in mm | with 2 straps | with 3 straps |
| up to 800 | 90 kg | 150 kg |
| up to 1000 | 75 kg | 125 kg |
| up to 1200 | 60 kg | 100 kg |
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!