The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
3D hinge ∅ 16 mm
Can be adjusted in three directions without dismounting, wedging or opening the door leaf.
Register now and access more than 125,000 products
Variants
Only one tool required to adjust the hinge (hexagon socket 4 mm).
- To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.
- For soft woods like fir, pine, spruce etc. we recommend using a drill with a 6.8-mm diameter.
Specified dimensions not binding. Subject to technical changes!
Can be used with DIN R and DIN L.
Suitable for rebated doors and windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!