Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
3D hinge dia. 16 mm
3D hinge dia. 16 mm - 1
3D hinge dia. 16 mm - 2
3D hinge dia. 16 mm - 3
3D hinge dia. 16 mm - 4
3D hinge dia. 16 mm - 5
3D hinge dia. 16 mm - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3D hinge dia. 16 mm

Can be adjusted in three directions without dismounting, wedging or opening the door leaf

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • 2-component hinge

  • Adjustment from the front

  • Only 1 tool required to adjust the hinge (hexagon socket AF 4)
Notice

To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.


For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 6.8 mm.

Application area

Specified dimensions not binding. Subject to technical changes!