For detailed information, other images and documents, please select individual articles from the following table.
Extendable 3/8-inch swivel-head ratchet
Extendable up to 373 mm via locking sleeve with latch
Register now and access more than 125,000 products
Variants
Standard: DIN 3122, ISO 3315
Optimal power transmission
Telescopic handle can be extended up to 373 mm
Comfortable working
- Quick release with safety lock
- Flexible swivel ratchet head with locking mechanism. 72 teeth with an arc swing of 5°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!