For detailed information, other images and documents, please select individual articles from the following table.
3/8 inch socket wrenches Assortment of 34 pieces
Basic assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Extensive socket wrench assortment of 34 pieces in a metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Perfect for many practical applications
- 14 short socket wrenches with widths across flats from 8 to 22 mm
- 8 short socket wrenches for external TX screws from E5 to E14
- 8 short socket wrenches for TX screws from TX15 to TX45
- The cardan joint is braked and holds the angle in the specified position
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extensions (75 mm and 250 mm), the force is transferred directly, and angular movements of up to 8° are possible
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the lever
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!