For detailed information, other images and documents, please select individual articles from the following table.
3/8 inch socket wrenches Assortment of 34 pieces
Basic assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Comprehensive 34 piece socket assortment in a metal box
- This assortment includes basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Perfect for many practical applications
- 14 short sockets with width across flats from 8 to 22 mm
- Eight short sockets for external TX screws from E5 to E14
- Eight short sockets for TX screws from TX15 to TX45
- This makes it suitable for almost all screwing tasks
Powerful and efficient tightening
- The rigid extensions (75 mm and 250 mm) can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the lever
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!