For detailed information, other images and documents, please select individual articles from the following table.
3/8-inch jointed-head ratchet, extendable
Extendable up to max. 365 mm via locking sleeve with latch
Register now and access more than 125,000 products
Variants
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° angle of rotation
- Design: chrome-plated
- Head: Joint rotatable by 180°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!