2C plastic adhesive 25sec.

For detailed information, other images and documents, please select individual articles from the following table.

2C plastic adhesive 25sec.

2-component adhesive for repairing plastic parts – for rapid attachment

  • Contents: 50 ml
  • Container: Double cartridge
  • Chemical basis: Two-component polyurethane
  • Processing time: 25 s
  • Colour: Black
  • Density: 1.3 g/cm³
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Can be sanded after: 6 min
  • Min./max. processing temperature: 15 to 25 °C
  • Min./max. temperature resistance: -30 to 100 °C
  • Solvent-free: Yes
  • Silicone-free: Yes
  • Shelf life from production/conditions: 24 Month / at 23°C and 50% relative humidity

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Chemical basis Processing time Quantity PU
price/PU
0893500041
50 ml Double cartridge Two-component polyurethane 25 s
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
Art.-no. Cust. Mat. No.
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
2-component adhesive for the repair and bonding of many types of plastic


Low number of adhesives to be stored



No H351 (R40) label required



Coarse sanding dust


Fine dust particles are not breathed in



Special shorter mixer nozzle


Less material consumption than with conventional mixers



Quick to harden


Can be sanded and painted over after a very short period of time



High flexibility of the hardened adhesive


Absorbs greater movement and vibration at bumper



Solvent- and silicone-free

Notice

Limited adhesion (no constructive adhesives) of PP and PE. Not suitable for PVC, PPS and PTFE. There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Observe the work instructions when repairing PP/EPDM. Check material compatibility on a non-visible area if necessary. The product must be stored in a frost-free location.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.