Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2C-mineral thick coating

For detailed information, other images and documents, please select individual articles from the following table.

2C-mineral thick coating

Flexible polymer-modified thick coating for waterproofing buildings

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Two-component, mineral, flexible, polymer-modified thick coating

  • Quick hardening, even at low temperatures

  • High strength, making the product suitable for use in base construction

  • Very quickly becomes rainproof (approx. 2 hours)

  • Resistant to pressurised water within 24 hours

  • Viscoplastic, bridges cracks up to 2 mm in width in accordance with PG-MDS/FPD, UV-resistant

  • Bitumen-free, therefore very environmentally friendly

  • Can be painted and plastered over, e.g. with a base plaster

  • Simple and clean application

  • Good adhesion even when applying overhead

  • Certified radon-proof (at 3 mm dry layer thickness)
Notice
  • Protects inclined corners from mechanical damage.

  • The inclined corner must only be glued or reworked with solvent-free products.

  • Edge, field, building separation and movement joints must be carried over or integrated at the specified locations and suppressed (e.g. with edge strips).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!


Larger product residues must be disposed of in their original packaging in accordance with the applicable regulations. Fully emptied packaging must be recycled accordingly.