The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
2 component teat dip Activator and base
Use as a teat dip for mastitis caused by cow bacteria (such as Staphylococcus aureus).
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Kills all bacteria on the teat skin.
- In addition, dead skin cells (calluses) are removed, inhibiting the resettlement of bacteria.
- Use even if the udder is in poor condition due to cowpox.
- Relieves the symptoms of damaged or callused teats.
Use biocides safely. Always read the label and product information before use
Component A reg. no. N-46089
Component B reg. no. N-46090
Use if:
- The cell count is greater than 200,000 ml (herd average)
- The incidence of mastitis infections is higher than 15%
- Mastitis is caused primarily by infectious bacteria (SAU, SDY, SAG)
Mix activator and base at a ratio of 1:1 immediately before milking.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!