Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2C special adhesive primer CERAfix® 103
2C special adhesive primer CERAfix<SUP>®</SUP> 103 - 1
2C special adhesive primer CERAfix<SUP>®</SUP> 103 - 2
2C special adhesive primer CERAfix<SUP>®</SUP> 103 - 3

For detailed information, other images and documents, please select individual articles from the following table.

2C special adhesive primer CERAfix® 103

Solvent-free 2-component special epoxy resin-based primer and sealant for indoor and outdoor applications

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For universal use



Reduces surface absorbency


  • Surfaces sensitive to moisture are protected

  • Extends the tile adhesive drying time

  • Prevents blistering

  • Moisture barrier thanks to second layer (cross layer)


Excellent adhesive bond


  • Increases the adhesive strength of tiles and other coverings

  • Secure grip to the surface


Balanced mixture ratio


  • Easy, quick and clean to mix the two components

  • No risk of incorrect dosing


Low viscosity


  • Very easy to apply

  • Good pore sealing


High material strength once fully cured


  • High abrasion resistance

  • Can be used on surfaces subject to high stresses


Resistant to bases, acids, lubricants and fuels


Suitable for commercial areas such as workshops, industrial areas

Proof of Performance

Tested in accordance with EN 1504-2


  • Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5

  • Penetration depth: Class I < 10 mm

  • Steam permeability: Class II

  • Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²

  • Fire behaviour: Class E

  • Hazardous substances: Conformity with 5.3 (En 1504-2)
Notice

CERAfix 103 must be fully cured before the next coat is applied. Cover surfaces not to be treated (e.g. windows and doors) prior to application. Do not work "wet on wet". Protect from frost. Higher temperatures and low relative humidity accelerate the film formation time; lower temperatures and higher relative humidity extend the film formation time. Recognised technical regulations apply along with current standards and ZDB information leaflets.



When CERAfix 103 is applied as a surface sealing agent to mineral-based materials, surfaces can appear much darker and possibly even different shades. Shading and colour changes do not constitute a defect or affect the strength or benefit of the product. If necessary, test areas must be created in advance and evaluated with the customer.



Cerafix 103 is not suitable for use as a coating. When used for waterproofing or as a primer, it is important to ensure that the product is applied extremely thinly. Otherwise, there is a risk of irregular deposits and uneven surfaces. The surface can also become shiny. When applied on an untreated and porous surface, a colour-enhancing effect (wet effect) can occur, depending on the surface texture and absorbency. This is not considered grounds for a complaint.

Application area

Tested in accordance with EN 1504-2


  • Capillary water absorption and water permeability: w <0.1 kg/m2 x h0.5

  • Penetration depth: Class I < 10 mm

  • Steam permeability: Class II

  • Pull-off test for adhesive strength: ≥ 1.5 (1.0) N/mm²

  • Fire behaviour: Class E

  • Hazardous substances: Conformity with 5.3 (En 1504-2)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Cured product residues can be disposed of according to waste code AVV 15 01 06.