Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2-component grounding contact plug For cables up to 3G 2.5 mm²
2-component grounding contact plug For cables up to 3G 2.5 mm² - 1
2-component grounding contact plug For cables up to 3G 2.5 mm² - 2
2-component grounding contact plug For cables up to 3G 2.5 mm² - 3
2-component grounding contact plug For cables up to 3G 2.5 mm² - 4
2-component grounding contact plug For cables up to 3G 2.5 mm² - 5
2-component grounding contact plug For cables up to 3G 2.5 mm² - 6

For detailed information, other images and documents, please select individual articles from the following table.

2-component grounding contact plug For cables up to 3G 2.5 mm²
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
  • With double earthing system according to German and Belgian/French standard

  • For very high mechanical loads, can be rolled over with up to 4 tonnes

  • Resistant to UV, heat and cold

  • Quick connection due to large terminal compartment

  • 90° quick-lock system—time saving

  • Anti-kink sleeve to protect against cable breakage

  • Good grip and nonslip

  • Made in Germany

DIN 49440/441