For detailed information, other images and documents, please select individual articles from the following table.
2C frame foam PURlogic® Turbo
2-component cartridge foam for fast and easy door installation, non-stick after just 90 seconds
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Very quick to reach final strength
Reduces spreading time to 20 minutes, saving time and money
Good adhesive properties
Adheres well to various wall attachment and frame materials
Dimensionally stable foam
- No pressing during and after the hardening phase
- < 5% dimensional change
General test certificate from construction authorities
Complies with building material class B2 in accordance with DIN 4102, Part 1
Uniform, fine-celled foam structure
High degree of emptying
Resistant to ageing
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURlogic® universal primer should be used for porous and absorbent substrates. One cartridge is sufficient for 6 mounting points, which is equivalent to one door frame. Immediately remove any fresh flecks of foam with PURlogic® Clean. Hardened foam can only be removed mechanically. Store upright cartridges in a cool, dry and frost-protected place. Protect from heating up to over 30°C. PURlogic® Turbo can be stored at +20°C for approximately 9 months. At higher temperatures, the storage time is reduced.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-quality and secure wooden and steel door frame installation and for window sill connections.
Adheres to concrete, stone, hard PVC, metal and wood
Door frames and masonry must be load-bearing, clean and free from oils, grease and dust. Gypsum and aerated concrete must be primed. One cartridge is sufficient for 6 mounting points, which is equivalent to one door frame. Immediately remove fresh foam stains with PURLOGIC Clean, art. no. 0892 160. Hardened foam can only be removed mechanically.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!