For detailed information, other images and documents, please select individual articles from the following table.
2C frame foam PURlogic® Turbo
2-component cartridge foam for fast and easy door installation, non-stick after just 90 seconds
Register now and access more than 125,000 products
Variants
Very quick to reach final strength
Reduces spreading time to 20 minutes, saving time and money
Good adhesive properties
Adheres well to various wall attachment and frame materials
Dimensionally stable foam
- No pressing during and after the hardening phase
- < 5% dimensional change
General test certificate from construction authorities
Complies with building material class B2 in accordance with DIN 4102, Part 1
Uniform, fine-celled foam structure
High degree of emptying
Resistant to ageing
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURlogic® universal primer should be used for porous and absorbent substrates. One cartridge is sufficient for 6 mounting points, which is equivalent to one door frame. Immediately remove any fresh flecks of foam with PURlogic® Clean. Hardened foam can only be removed mechanically. Store upright cartridges in a cool, dry and frost-protected place. Protect from heating up to over 30°C. PURlogic® Turbo can be stored at +20°C for approximately 9 months. At higher temperatures, the storage time is reduced.
| Technical overview table for Purlogic® PU foams and spray cork | |||||||||||||||||
| Technical features | Main area of application | ||||||||||||||||
| Würth product Art. no. | Yield free-foaming up to … | Adhesive-free at +20°C from … min | Can be cut from … min | Can be spread from … min (curing) | Can be processed (substrate/environment) from … °C | Can be processed (can temperature) from … °C | UV-resistant | Building material class in accordance with DIN 4102 | Thermal sealing between window frame and wall | Sound insulation for window joints | Sound insulation in door frames | Fixing and filling of door frames | Filling, sealing and insulating cavities | Sealing and filling of connection joints for roof elements | Filling openings for piping | Setting of bath and shower trays | Bonding stairs |
| PURLOGIC® TOP 0892 142 0892 142 1 | 40 l | 7 | 40 | - | - 5 | +5 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®Flex 0892 142 8 | 18 l | 6 | 20 | - | - 15 | 0 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®EASY 0892 143 | 30 l | 7 | 12 | - | - 5 | +5 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®FAST 0892 144 | 10 l | 7 | 15 | 60 | +10 | +10 | No | B2 | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | O |
| PURLOGIC® SPRINT 0892 146 | 4.3 l | 3 | 9 | 20 | +10 | +10 | No | B2 | O | O | ⎷ | ⎷ | O | O | O | O | ⎷ |
| PURLOGIC®Turbo 0892 147 | 5.5 l | 1,5 | +5 | 20 | +10 | +10 | No | B2 | O | O | ⎷ | ⎷ | O | O | O | O | O |
| Dispersion spray cork 0892 140 | 500 ml | x | x | - | +5 | +5 | Yes | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | O | O | O |
| PURLOGIC®Premium 0892 142 4 | 50 l | 7 | 40 | - | -5 | +5 | No | B1 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®Easywhite 0892 143 300 | 25 l | 15 | 60 | - | +5 | +5 | No | B1 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| O = not suitable ⎷ = suitable | |||||||||||||||||
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-quality and secure wooden and steel door frame installation and for window sill connections.
Adheres to concrete, stone, hard PVC, metal and wood
Door frames and masonry must be load-bearing, clean and free from oils, grease and dust. Gypsum and aerated concrete must be primed. One cartridge is sufficient for 6 mounting points, which is equivalent to one door frame. Immediately remove fresh foam stains with PURLOGIC Clean, art. no. 0892 160. Hardened foam can only be removed mechanically.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!