Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PURlogic® Fast 2-component frame foam
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 1
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 2
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 3
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 4
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 5
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 6
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 7
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 8
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 9
PURlogic<SUP>®</SUP> Fast 2-component frame foam - 10

For detailed information, other images and documents, please select individual articles from the following table.

PURlogic® Fast 2-component frame foam

2C cartridge foam for secure door frame installation
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
Very quick to reach final strength


Reduces spread time to 60 minutes, saving time and money



Good adhesive properties


Good adhesion to virtually all surfaces found in construction



Dimensionally stable foam


No pressure needed once spreading time is reached



Tested product characteristics


  • Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210

  • Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612

  • Air permeability. Prevents draughts, based on DIN 18055/EN 42

  • Water vapour permeability. Tested in accordance with DIN EN ISO 12572

  • Energy saving according to German Energy Saving Ordinance (EnEV). Heating cost savings of 9 %, based on DIN 18055/EN 42

  • General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102, Part 1

  • EMICODE-certified


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Primer must be applied to porous and absorbent surfaces. The despreading time can increase significantly with damp building surfaces. Moisture does not need to be added (wetting the adhesive surfaces) with 2-component foams.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.