Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2C cartridge foam PURlogic® Sprint
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 1
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 2
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 3
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 4
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 5

For detailed information, other images and documents, please select individual articles from the following table.

2C cartridge foam PURlogic® Sprint

2C cartridge foam for fast and easy door frame installation, non-stick after just 3 minutes
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
Very quick to reach final strength


Reduces expansion time to 20 minutes. This saves time and costs



Good adhesive properties


Adheres well to various wall joint and frame materials



Dimensionally stable foam


  • No pressing during and after the hardening phase

  • < 5% dimensional change, tested in accordance with ift directive from the ift Rosenheim Institute in Germany.


For installing wooden and steel door frames


Tested in accordance with ift directive from ift Rosenheim in Germany.



General test certificate from construction authorities


Corresponds to building material class B2 in accordance with DIN 4102, Part 1, tested by MPA Hanover in Germany.



High compressive load



Uniform, fine-celled foam structure



High degree of emptying



Resistant to ageing

Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Primer should be used for porous and absorbent substrates. Store upright cartridges in a cool, dry and frost-protected place. Protect from heating up to over +30°C.


At higher temperatures, the storage time is reduced.



One cartridge is sufficient for 6 mounting points, this is the quantity for a door frame, step or window sill of size 1000 mm x 300 mm. Immediately remove any fresh flecks of foam with PURlogic® Clean. Hardened foam can only be removed mechanically.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.