Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2-component HS top coat

For detailed information, other images and documents, please select individual articles from the following table.

2-component HS top coat

High-solid HS acrylic paint with high degree of resistance to UV and weathering.

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Quick to dry

  • Excellent running properties

  • High coat thickness

  • High degree of resistance to scratches, impacts and shocks

  • Excellent resistance to solvents, petrols, greases and low-concentrate acids and bases

  • Excellent resistance to UV and weathering

  • Solids content of base material: 75.8%
Notice

Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. Permissible maximum VOC content of product category 2 (e) of the German regulation ChemVOC FarbV: 420 g/l. Max. VOC content of 2-component HS top coat: 417 g/l.



Important!


Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!


Available colours: See colour index list (Operating instructions 1) in the Documents section

Application method:
Pressure [bar]Nozzle [mm]Spray passesThinner
Air/flow cup3 - 51.3-1.51-215-20 %
HVLP2
Nozzle internal pressure: 0.7 bar1.3-1.41-215-20 %
Brush on/roll on 0-5 %
Airless120 - 1500,2815-15 %

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.