For detailed information, other images and documents, please select individual articles from the following table.
2C HS clear lacquer VOC
Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
Register now and access more than 125,000 products
Variants
- Brilliant clear varnish condition, optimum application
- Perfect polishing immediately after forced drying
- VOC-compliant high-solid acrylic varnish
- High degree of resistance to all weather influences as well as chemical and mechanical stresses
- Also suitable as protective varnish for neon colours (daylight luminous paints)
Permissible maximum VOC content of product category 2 (d) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV.): 420 g/l. Max. VOC content of 2-component HS clear lacquer VOC: 420 g/l.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
2-component HS clear lacquer VOC is a VOC-compliant high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles with an especially brilliant clear lacquer state and optimum development on solvent and water-based paints.
Mixture by volume: 2:1 2-component HS hardener for top coats Acrylic thinner: Thinning adjustment 5-10 vol.% depending on layer thickness. Application tools: Spray gun with minimum nozzle diameter of 1.3 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!