Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Clear lacquer 2C HS Reflow
Clear lacquer 2C HS Reflow - 1
Clear lacquer 2C HS Reflow - 2
Clear lacquer 2C HS Reflow - 3

For detailed information, other images and documents, please select individual articles from the following table.

Clear lacquer 2C HS Reflow

High-solid acrylic clear varnish with increased resistance to scratches for complete and partial painting of passenger cars and commercial vehicles. Special varnish based on reflow technology.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Resistant to micro-scratches/car wash facilities

  • Varnish flows together at micro-scratches due to UV radiation and heat

  • Brilliant clear varnished condition, optimum application

  • Ideal for painting over solvent and water-based paints

  • Maximum permissible VOC content: 840 g/l of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). Max. VOC content: 565 g/l

  • Solids content of base material in %: 49.2
Notice

Protect from frost. The substrate must have the correct pre-treatment depending on the substrate. In certain cases, using a suitable pre-cleaner or a pre-coat is recommended.


Maximum permissible VOC content: 840g/l of product category 2 (e) German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV) Max. VOC content: 565 g/l

Application area
Application method
Pressure [bar]Nozzle [mm]Spray passesThinner
Air/flow cup3.5-41.3-1.41-210-15 %
HVPL21.3-1.41-210-15 %
Brush on/roll on----
Airless----

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.